Shop All Lathes
Wilton
Lathes, 230V Volts, 2 HP HP, 1 Phase
Mfr # 321104
Zoro # G5220857
product price: $17,499.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,499.00
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 3 hp
- Includes 12 in Face Plate, 6 in 3 Jaw Direct Mount Chuck with Top Reversing Jaws, 8 in 4 Jaw Chuck, Centers and Headstock Center Sleeve, Four-Way Tool Post, Metric Change Gear, Oil Pan, Splash Guard, Steady and Follow Rest, Threading Dial, Tolerance Test Certificate, Tool Box and Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 71 in |
Overall Height | 47 in |
Overall Width | 32 in |
Gap Length | 8 in |
Bed Width | 7 3/8 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 3 hp, Min. Spindle Speed 70 RPM, Application Turning, Overall Height 47 in, Overall Length 71 in, Overall Width 32 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rotary/Straight Line Laser (GLL100-40G)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- JOHNSON LEVEL & TOOL 2PK 3Struct Line Level (585)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHSA40C)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- JET 23-Piece Turning Tool Kit For Zx Lathes (660210)
- DAYTON Lathe, 230V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K87)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- Wilton Lathes