Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 322486
Zoro # G5221837
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$43,759.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Overall Length 136 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 136 in |
Overall Width | 40 in |
Overall Height | 66 in |
Bed Width | 12 in |
Gap Length | 12 in |
Description
Lathes, Distance Between Centers 80 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 66 in, Overall Length 136 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1IN (C20757)
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Drive Ratchet (ML2457-20)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" 6 Point SAE Sh (CMMT43000)
- JONARD TOOLS 4 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (JIC-453)
- JET 23-Piece Turning Tool Kit For Zx Lathes (660210)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 460V AC Volts, 2 1/4 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K89)
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase (GH-1440-1)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- SHARP Lathe, 220V AC Volts, 5 hp HP, 60 Hz, Three Phase 18 in Distance Between Centers (1118H)
- DAYTON Lathe, 230V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K87)
- Wilton Lathes