Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321961
Zoro # G5221791
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,369.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 40 in |
Overall Length | 116 in |
Overall Height | 66 in |
Gap Length | 12 in |
Bed Width | 12 1/4 in |
Description
Lathes, Distance Between Centers 60 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 66 in, Overall Length 116 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-10A-5PK)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNR4)
- STANLEY Pry Bars, Flat Pry Bar, 15-1/2 In. L (55-525)
- DIABLO 3-5/8" 17/24 TPI High Speed Steel T-Shank Jig Saw Blades for Metal 5Pk (DJT118A5)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET 23-Piece Turning Tool Kit For Zx Lathes (660210)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 460V AC Volts, 2 1/4 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K89)
- Wilton Lathes