Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321573
Zoro # G5221645
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$35,482.99
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230V AC
- Frequency 60 Hz
- Horsepower 2 hp
- Features Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 116 1/2 in |
Overall Width | 40 in |
Overall Height | 48 in |
Gap Length | 12 in |
Bed Width | 12 in |
Description
Lathes, Distance Between Centers 60 in, Voltage 230V AC, Horsepower 2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 48 in, Overall Length 116 1/2 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet NutGun, 10-24, 1/4-20, 5/16-18, 3/8-16 (5TUW5)
- RAMSET Fastener Pin With Washer, 3/4 In, PK100 (1506SD)
- IRWIN TOOLS 10R The Original 10 Straight Jaw Locking Plier (102L3)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, SS (GL5X2500T----X0)
- JET 23-Piece Turning Tool Kit For Zx Lathes (660210)
- SHARP Lathe, 220V AC Volts, 5 hp HP, 60 Hz, Three Phase 18 in Distance Between Centers (1118H)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 230V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K87)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- Wilton Lathes