Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321569
Zoro # G5221636
product price: $39,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,999.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V
- Frequency 60 Hz
- Horsepower 2 hp
- Overall Length 97 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 97 1/2 in |
Overall Height | 47 in |
Overall Width | 40 in |
Bed Width | 8 in |
Gap Length | 12 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230/460V, Horsepower 2 hp, Min. Spindle Speed 42 RPM, Application Turning, Overall Height 47 in, Overall Length 97 1/2 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14in1 Multi-Bit Screwdriver (48-22-2900)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- BONDHUS SAE Ball Hex Key, 0.05" Tip Size (3602)
- MILWAUKEE TOOL Milwaukee Pliers Set, 2-Piece, Steel, Black/Red/Silver, Specifications: Curved Jaw, Ergonomic Handle (48-22-3402)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- Wilton Finishing Tools