Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321544
Zoro # G5221706
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,259.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 48 in |
Overall Length | 116 1/2 in |
Overall Width | 40 in |
Gap Length | 12 in |
Bed Width | 12 in |
Description
Lathes, Distance Between Centers 60 in, Voltage 230V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 48 in, Overall Length 116 1/2 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (2 pk) (49-25-1502)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces Bosch 1607014116 (S97)
- GARLOCK SAFETY SYSTEMS Mobile Tie-off Point (301528)
- PROTO 3/4" Drive Impact Socket Set, SAE, 10 pcs (J07500-10)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- DAYTON Lathe, 230V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K87)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase (GH-1440-1)
- Wilton Finishing Tools