Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321531
Zoro # G5221566
product price: $29,399.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$29,399.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Includes (5) Piece Quick Change Tool Post Set, 10 in 3 Jaw Scroll Chuck with Top Reversing Jaws, 12 in Face Plate, Articulating LED Work Lamp, Centrally Located Controls with Jog Button, Electronic Chuck Key Holder, Fitted Top Mats to Hold Tooling, Follow Rest, Foot Brake, Full Length Splash Guard and Coolant Return, Fully Integrated Coolant System, Large Capacity Steady Rest with Ball Bearing Tips, Live Center, Mounting Pads and Levelers, Threading Dial, Tolerance Test Certificate, Tool Box and Adjusting tools.E-Stop on Carriage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 47 in |
Overall Width | 40 in |
Overall Length | 97 1/2 in |
Gap Length | 12 in |
Bed Width | 8 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 42 RPM, Application Turning, Overall Height 47 in, Overall Length 97 1/2 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Zinc Plated Steel Machine Screw Anchor Set Tools (04230)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Hd12.0 12 Ah Battery (ML48-11-1812)
- K-TOOL INTERNATIONAL Two/Three Jaw 5 Ton Reversible Puller, 4" (KTI70304)
- VESSEL MEGADORA Hose Remover S No.970 HRSx130 (970HRS130)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- Wilton Lathes