Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321486
Zoro # G5221715
product price: $39,459.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,459.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Overall Height 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 49 in |
Overall Length | 137 in |
Overall Width | 40 in |
Bed Width | 12 1/4 in |
Gap Length | 12 in |
Description
Lathes, Distance Between Centers 80 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 49 in, Overall Length 137 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT201P5)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" 6 Point SAE Sha (CMMT43007)
- STANLEY Glass Scraper, Length 8 in, Blade Width 1 1/2 in, Carbon Steel (28-500)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Impact Socket (SID23113)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- Wilton Lathes