Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321474
Zoro # G5221627
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,469.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 2 hp
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 48 in |
Overall Length | 97 1/2 in |
Overall Width | 40 in |
Bed Width | 8 in |
Gap Length | 12 1/4 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 48 in, Overall Length 97 1/2 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Spade Bit, Series: WSB, 9/16 in dia, 6 in OAL, 1/4 in Shank (WSB562)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09712)
- AMFLO Brass Ferrule, .750" I.D. (7331)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated (CR-2432-L)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 460V AC Volts, 2 1/4 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K89)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- Wilton Lathes