Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321467
Zoro # G5221557
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$32,179.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 2 hp
- Number of Spindle Speeds 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 97 in |
Overall Height | 66 in |
Overall Width | 45 in |
Gap Length | 12 in |
Bed Width | 13 3/8 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 2 hp, Min. Spindle Speed 42 RPM, Application Turning, Overall Height 66 in, Overall Length 97 in, Overall Width 45 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, 1/2 & 3/4 C (57008)
- HHIP #40 NMTB ER-40 Collet Chuck-Drawbar End (3900-5091)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 5 lb Capacity) (HT-2)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 14 Lb. Head, 21436 (21436)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- JET 23-Piece Turning Tool Kit For Zx Lathes (660210)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- Wilton Lathes