Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321463
Zoro # G5221679
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$35,269.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Number of Spindle Speeds 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 49 in |
Overall Width | 40 in |
Overall Length | 137 in |
Bed Width | 12 1/4 in |
Gap Length | 12 in |
Description
Lathes, Distance Between Centers 60 in, Voltage 230V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 49 in, Overall Length 137 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, 16000 Lb, 4.84 (650)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/8, Tubular Roll (SQ-5-30)
- KO-KEN Socket 16mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-16)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- Wilton Finishing Tools