Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321439
Zoro # G5221618
product price: $34,566.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,566.99
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 2 hp
- Features Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3.8310 in |
Bed Width | 8 in |
Gap Length | 12 1/4 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Length 3.8310 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935243)
- WESTWARD 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 19-7/8" L, Chrome Finish (5MX65)
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-10' 4)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT S 10)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- Wilton Lathes