Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321389
Zoro # G5221907
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$38,559.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Number of Spindle Speeds 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 117 in |
Overall Height | 48 in |
Overall Width | 40 in |
Bed Width | 12 1/4 in |
Gap Length | 12 in |
Description
Lathes, Distance Between Centers 60 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 48 in, Overall Length 117 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN L Handle 1/2 Square 260mm 1/2 Sq. Drive (4747)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29103)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 3 Flutes, Bright (1983000)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- DAYTON Lathe, 230V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K87)
- SHARP Lathe, 220V AC Volts, 5 hp HP, 60 Hz, Three Phase 18 in Distance Between Centers (1118H)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- DAYTON Lathe, 460V AC Volts, 2 1/4 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K89)
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase (GH-1440-1)
- Wilton Finishing Tools