Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321381
Zoro # G5221660
product price: $33,594.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$33,594.99
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Number of Spindle Speeds 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 48 in |
Overall Width | 40 in |
Overall Length | 97 1/2 in |
Bed Width | 12 1/4 in |
Gap Length | 12 1/4 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230/460V, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 48 in, Overall Length 97 1/2 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M06X35 Zinc, Black Satin, Comp: Steel (K0116.2061X35)
- HANSEN GLOBAL 1/2 in. Drive SAE Fractional Socket Holder (1201)
- WESTWARD Tube Cutter Wheel, 1/8-1 1/8 In (6KHD4)
- MILWAUKEE TOOL 1-9/16" Hole Dozer Bi-Metal Hole Saw (49-56-9618)
- DAYTON Lathe, 460V AC Volts, 2 1/4 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (467K89)
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase (GH-1440-1)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- Wilton Lathes