Shop All Lathes
Wilton
Lathes, 230/460V Volts, 7-1/2 HP HP, 3 Phase
Mfr # 321304
Zoro # G5221688
product price: $35,659.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$35,659.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Overall Length 97 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 97 1/2 in |
Overall Height | 47 in |
Overall Width | 40 in |
Gap Length | 12 in |
Bed Width | 12 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 42 RPM, Application Turning, Overall Height 47 in, Overall Length 97 1/2 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT4, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Caliper, 1-3/16" Jaw Depth, Steel (573-701-20)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Black Oxide Finish (J5450BL)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- GROZ Precision Steel Machinist, 4", Sq Blade (1102)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- Wilton Finishing Tools