Shop All Lathes
Wilton
Lathes, 230/460V Volts, 10 HP HP, 3 Phase
Mfr # 321895
Zoro # G1937061
product price: $58,699.00
/ea
Free Shipping & Returns
$58,699.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 10 hp
- Includes (2) Steady Rests with Roller Bearings, (5) Piece Quick Change Tool Post Set, 12 in 3 Jaw Scroll Chuck with Top Reversing Jaws, Drive Plate, E-Stop on Carriage, Electronic Chuck Key Holder, Face Plate, Fitted Top Mats to Hold Tooling, Follow Rest, Foot Brake, Fully Integrated Coolant System, Large Capacity Steady Rest with Ball Bearing Tips, LED Work Lamp, Micro-Carriage Bed Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 40 in |
Overall Height | 75 in |
Overall Length | 182 in |
Bed Width | 12 in |
Gap Length | 8 in |
Description
Lathes, Distance Between Centers 120 in, Voltage 230/460V AC, Horsepower 10 hp, Min. Spindle Speed 36 RPM, Application Turning, Overall Height 75 in, Overall Length 182 in, Overall Width 40 in, Max. Spindle Speed 1,600 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Hammer, Club, 2 lbs, Beryllium Copper (EX108U-0200B)
- DYNAMIC Tools 4lb Sledge Hammer, Fiberglass Handle (D041040)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 (C23831)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- Wilton Lathes