Shop All Lathes
Wilton
Lathes, 230/460V Volts, 10 HP HP, 3 Phase
Mfr # 321892
Zoro # G5222071
product price: $55,317.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$55,317.99
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Includes (2) Steady Rests with Roller Bearings, (5) Piece Quick Change Tool Post Set, 12 in 3 Jaw Scroll Chuck with Top Reversing Jaws, Drive Plate, E-Stop on Carriage, Electronic Chuck Key Holder, Face Plate, Fitted Top Mats to Hold Tooling, Follow Rest, Foot Brake, Fully Integrated Coolant System, Large Capacity Steady Rest with Ball Bearing Tips, LED Work Lamp, Micro-Carriage Bed Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 40 in |
Overall Length | 120.00mm |
Bed Width | 12 in |
Gap Length | 8 in |
Description
Lathes, Distance Between Centers 120 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 36 RPM, Application Turning, Overall Length 120.00mm, Overall Width 40 in, Max. Spindle Speed 1,600 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Pro Padded Tool Belt Suspenders (TB-CT-51P)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 49/64 (55449)
- KO-KEN 3/8 in Square Drive Quick Spinner, 25mm, Z-series (3756ZS)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 39/64 (C17037)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase (499F39)
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers (53UH10)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- Wilton Lathes