Shop All Lathes
Wilton
Lathes, 230/460V Volts, 10 HP HP, 3 Phase
Mfr # 321880
Zoro # G5221861
product price: $39,660.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,660.99
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 10 hp
- Tailstock Taper MT5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 40 in |
Overall Height | 48 7/8 in |
Overall Length | 136 in |
Bed Width | 12 in |
Gap Length | 12 in |
Description
Lathes, Distance Between Centers 80 in, Voltage 230/460V AC, Horsepower 10 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 48 7/8 in, Overall Length 136 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Plier Bent Nose 15Degree 11In (JL-PR51100-15)
- WESTWARD Bag/Tote, Tool Bag Set, Black/Red/White, Canvas, 3 Pockets (32PJ43)
- BON TOOL Bon 12-800 Chamfer Tool, 12" Diameter 3/4" Lip (12-800)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- Wilton Lathes