Shop All Lathes
Wilton
Lathes, 230/460V Volts, 10 HP HP, 3 Phase
Mfr # 321496
Zoro # G5221828
product price: $39,729.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,729.00
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 7 1/2 hp
- Features End Mill Style, Inch and Metric, Spiral Cutting Edge, Steel and Carbide Tool Shanks, Very High Insert Diameter (+0 / -20micron m) and Corner Radius Precision ( +/-8micron m)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 40 in |
Overall Height | 48 7/8 in |
Overall Length | 136 in |
Bed Width | 12 in |
Gap Length | 12 in |
Description
Lathes, Distance Between Centers 80 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 48 7/8 in, Overall Length 136 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Fixed Stand, Mfr. No. H6 (H25)
- PROSKIT Screwdriver, Phillips, #1 x 4 (800-015)
- GREENLEE Level, Electrician'S (L77)
- HHIP 2 Lb Dead Blow Hammer (7080-0292)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- Wilton Finishing Tools