Shop All Jointers & Planers
Wilton
Knives, Single Sided set of 4 for Models
Mfr # 6292621
Zoro # G5220306
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Overall Length 20 in
- Material Steel
- Product Type Blades
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 6292621
- Zoro # G5220306
- UPC # 662755300233
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Overall Width | 1 in |
Overall Length | 20 in |
Details
Item | Knives, Single Sided set of 4 for Models |
Material | Steel |
Product Type | Blades |
Number of Blades | 4 |
Compatible Manufacturer Model Number | 209 |
Blade Type | Planer Blade |
Thickness | 1/8 in |
Description
Knives, Single Sided set of 4 for Models, Blade Type Planer Blade, Compatible Manufacturer Model Number 209, Material Steel, Number of Blades 4, Overall Length 20 in, Overall Width 1 in, Product Type Blades, Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 63 Pieces 1/8 in to 3/4 in, 5 mm to 18 mm , Full Polish (J47163)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126408)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-DIA Signature Abrasive Circular Saw Blade (A0-10701171)
- VESTIL Pallet Buster, 44-1/16 In. L, 4 In. W (SKB-7)
- JET Straight Knife Planer, JWP-15B, 15 (JWP-15B)
- POWERMATIC Jointer, Cast Iron, 2 HP (1610082)
- BAILEIGH INDUSTRIAL Benchtop Jointer with Spiral Head, 110VAC (IJ-833)
- MAKITA Concrete Surface Planer with Dust Ext 7 (GA9060RX3)
- FREUD High Speed Steel Industrial Planer and J (C470)
- MAKITA 6-3/4" Planer (1806B)
- FREUD High Speed Steel Industrial Planer and J (C200)
- Wilton Finishing Tools