Shop All Power Saw Accessories
Wilton
Knives for 8IN Jointer/Planer (set of 2)
Mfr # 707401
Zoro # G4206259
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Product Type Blades
- Material Carbon Steel
- Blade Type Jointer and Planer Blade
- Number of Blades 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 707401
- Zoro # G4206259
- UPC # 662756107701
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Overall Length | 8 in |
Details
Item | Knives for 8IN Jointer/Planer (set of 2) |
Product Type | Blades |
Material | Carbon Steel |
Blade Type | Jointer and Planer Blade |
Number of Blades | 2 |
Compatible Manufacturer Model Number | JJP-8BT |
Description
Knives for 8IN Jointer/Planer (set of 2), Blade Type Jointer and Planer Blade, Compatible Manufacturer Model Number JJP-8BT, Material Carbon Steel, Number of Blades 2, Overall Length 8 in, Product Type Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ratchet Crimp Tool (30-500)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1/2"x 1" (HMSU.1/2)
- KAPRO 730 Topcast Mason Cast Level 32" (730-32)
- DRILL AMERICA 1/16" HSS Left Hand Jobber Length Drill Bit (DWDLH1/16)
- WILTON Joint Spring Pin for Stock No. 63250 (1701500)
- WILTON Perma Pad Serrated Assembly for 14243, (2901340)
- WILTON Block Set In Plastic Case, 1-2-3 (630400)
- WILTON Roller Stand 12.5IN (709209)
- WILTON Aloris Super-Precision Intro-Pro Sets (650275)
- WILTON Perma Pad Serrated Assembly for 14214, (2901300)
- MAKITA RIP FENCE 4200N-5005NB-5007NBA-5077B (MP164095-8)
- Wilton Power Saws