Shop All Finishing Tool Parts
Wilton
Knives for 10IN Jointer/Planer set of 2
Mfr # 707411
Zoro # G4206277
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Blades
- Overall Length 10 in
- Material Steel
- Number of Blades 2
- Compatible Manufacturer Model Number JJP-10BTOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 707411
- Zoro # G4206277
- UPC # 662756108227
- Country of Origin China
- Category Finishing Tool Parts
Dimensions
Overall Length | 10 in |
Details
Item | Knives for 10IN Jointer/Planer set of 2 |
Product Type | Blades |
Material | Steel |
Number of Blades | 2 |
Compatible Manufacturer Model Number | JJP-10BTOS |
Blade Type | Jointer and Planer Blade |
Description
Knives for 10IN Jointer/Planer set of 2, Blade Type Jointer and Planer Blade, Compatible Manufacturer Model Number JJP-10BTOS, Material Steel, Number of Blades 2, Overall Length 10 in, Product Type Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- HHIP 4 1/2 X 5 X 6 Precision Ground Right Angle Plate (3402-1032)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCRM15)
- TEKTON 1/16 Inch Roll Pin Punch (66061)
- WILTON Knives, Single Sided set of 4 for Model (6012179)
- WILTON Helical Head 6IN, 6-Groove (1791221-6)
- WILTON Knives, Quick-Change for JWP-15DX (708817)
- 3M Vacuum Hose Fitting Adapter, 1in Extrnl Hose Thread, 1/pk (28304)
- BOSCH Cord (2604460240)
- BOSCH Switch (1607200086)
- MAKITA Cb-124 Carbon Brush Cb-124 Set Of 2 (CB124)
- Wilton Finishing Tool Parts