Shop All Milling and Drilling Machines
Wilton
JTM-2, Mill with X And Y Table Powerfeed
Mfr # 690017
Zoro # G5220890
product price: $13,560.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,560.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 690017
- Zoro # G5220890
- UPC # 662755901751
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Details
Item | JTM-2, Mill with X And Y Table Powerfeed |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
JTM-2, Mill with X And Y Table Powerfeed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" x 1" Annular Cutter (49-59-1000)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- L.H. DOTTIE L.H. Dottie Replacement Carbide Hole Cutter Pilot Bit (CTP)
- PREVOST Osha Compliant Blowgun, High Flow Profile (PRVEBG07OSH)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Vertical Mill Drill, 2 HP, Single Phase, 110V, VMD-931G (1020693)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- DAYTON Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz (53UH20)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- JET Spindle Shaft (10905829)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- Wilton Power Drills