Shop All Bottle Jacks
Wilton
JTJ-5ST, 5T Toe Jack
Mfr # JTJ-5ST
Zoro # G5220647
product price: $494.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$494.00
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1
- Power Source Mechanical
- Handle Type Front and Rear Handle
- Maximum Lift Height 11 1/2 in
- Includes Pump Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # JTJ-5ST
- Zoro # G5220647
- UPC # 662755914010
- Country of Origin China
- Category Bottle Jacks
Dimensions
Maximum Lift Height | 11 1/2 in |
Base Length | 10 5/8 in |
Minimum Height | 4 11/16 in |
Base Width | 7 3/16 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1 |
Power Source | Mechanical |
Handle Type | Front and Rear Handle |
Includes | Pump Handle |
Lifting Actuator | Manual Handle |
Jack Type | Bottle Jack |
Features | Dual Purpose Jack Designed, Electric Welded Bases and Cylinders Virtually Eliminating Leaks, Heat Treated Piston Resists Corrosion, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities for Multi-Function Use, Overload Protection Valve Prevents Lifting Loads Past Maximum Capacity, Spring Assisted Return and Over-Travel Protection Increases Tool Life |
Load Capacity | 5 ton |
Duty Rating | Medium Duty |
Maximum Lift | 11 1/2 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 5 ton, Lifting Actuator Manual Handle, Maximum Lift Height 11 1/2 in, Power Source Mechanical, Minimum Height 4 11/16 in, Standards ANSI/ASME B30.1, Base Length 10 5/8 in, Base Width 7 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOX SHOX 99-ON CHEVY 1500 REAR, PS, 2.0, IFP, 9.1IN, 0-1IN LIFT (980-24-660)
- KEN-TOOL Double-Duty Flip Socket, 19mm (30111-02)
- DONALDSON Hydraulic Filter Cartridge (P169344)
- HOPKINS 12" 4-WIRE FLAT TRAILER END (48115)
- WILTON JTJ-10ST, 10T Toe Jack (JTJ-10ST)
- WILTON JTJ-2ST, 2T Toe Jack (JTJ-2ST)
- SFA COMPANIES Pro-Lift 20 Ton Bottle Jack - B-020D (B-020D)
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack (10383)
- ENERPAC GBJ010SA, 11 Ton, 2.44 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010SA)
- K-TOOL INTERNATIONAL 12-Ton Short Bottle Jack (Welded) (KTIXD63214)
- ENERPAC GBJ030A, 33 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ030A)
- Wilton Jacks