Shop All Dial Calipers
Wilton
JET Dial Caliper 6in
Mfr # 650400
Zoro # G4206365
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type JET Dial Caliper 6in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 650400
- Zoro # G4206365
- UPC # 662755105814
- Country of Origin China
- Category Dial Calipers
Details
Item | JET Dial Caliper 6in |
Product Type | JET Dial Caliper 6in |
Description
JET Dial Caliper 6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Extension, 5-1/2"x3/8 (DHS375XT6)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT5537)
- GENERAL TOOLS Digital Angle Finder, 2-5/32" Size, LCD (824)
- CLEVELAND 47PC HSSPlugHandTap & CarbonRoundAdj. Die Set Cle-Line 21 Sizes 1/4-20 To 1-14 UNC, UNF, UNS & NPT (C00532)
- MITUTOYO Caliper Gage, Digimatic, External, 0-30mm (209-953)
- STARRETT Dial Caliper, 9 In, White Dial (120A-9)
- HHIP 0.375-1.375" Internal Dial Caliper Gage (4400-0801)
- HHIP 4" Economy Dial Caliper (4100-0019)
- INSIZE Dial Caliper, 0-18" Range, 3" Jaw D, White (1316-18)
- BIG HORN 8 Inch Inside Caliper (19054)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- Wilton Dial Calipers