Shop All Storage Cabinet Parts
Wilton
Jaw Inserts, 4-1/2 In, PR
Mfr # 2905000
Zoro # G5352331
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 28826
- Impact Rated No
- Fits Brand Wilton
- Material Hardened Steel
- Product Type Serrated Jaw Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 2905000
- Zoro # G5352331
- UPC # 662755506772
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
For Vise Jaw Width | 4 1/2 in |
Details
For Use With Mfr. Model Number | 28826 |
Item | Replacement Jaw Inserts |
Impact Rated | No |
Fits Brand | Wilton |
Material | Hardened Steel |
Product Type | Serrated Jaw Inserts |
Cap Material | Steel |
Compatible with Manufacturer Model Number | 28826 |
Compatible with Brand | Wilton |
Jaw Cap Material | Hardened Steel |
Features | 1 set of replacement jaw inserts with screws. |
Compatible Grainger Part Number | 6Z393 |
Compatible with Manufacturer Model Number [NEW] | 28826 |
Compatible with Manufacturer Part Number | 28826 |
Compatible Manufacturer Part Number | 28826 |
Compatible Manufacturer Model Number | 28826 |
For Use with Mfr. Model Number | 28826 |
Description
Replacement Jaw Inserts, Product Type Serrated Jaw Inserts, For Vise Jaw Width 4 1/2 in, Material Hardened Steel, Features 1 set of replacement jaw inserts with screws., Compatible with Brand Wilton, Compatible Grainger Part Number 6Z393, Compatible Manufacturer Part Number 28826, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 54"H, Chrome (2HGF5)
- ZORO SELECT Drum Deheader, Steel, Ergonomic Handle (272018)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- WILTON Assembly, Spindle (2900510)
- WILTON Jaw Inserts, PR (2903280)
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- WILTON Inner Ring (1010810)
- WILTON Perma Pad w/Clip (2901310)
- WILTON Inner Ring (1010830)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- Wilton Storage Cabinet Parts