Shop All Vise and Clamp Parts
Wilton
Jaw Caps Rubber 5 1/2"
Mfr # 14842
Zoro # G402751057
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 1.7 in
- Jaw Width 5 in
- Overall Length 5.3 in
- Overall Height 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 14842
- Zoro # G402751057
- UPC # 19907148425
- Country of Origin Denmark
- Category Vise and Clamp Parts
Dimensions
Overall Width | 1.7 in |
Jaw Width | 5 in |
Overall Length | 5.3 in |
Overall Height | 0.4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Rubber composition hammer d.75 mm 780 g (70140003)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #25 (44095)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- DRILL AMERICA m16x1 HSS Metric Hand Tap (DWTSMT16X1)
- WILTON A-6, Aluminum Jaw Cap, 6in. Jaw Width (14831)
- WILTON Jaw Inserts for 4LT62, 4.5 L, PK2 (2908060)
- WILTON Lock Nut Assembly (2905200)
- WILTON Swivel Base Assembly (2904120)
- WILTON 404-6, Copper Jaw Caps, 6in. Jaw Width (24408)
- WILTON Jaw Inserts for 4TK27, 4.5 L, PK2 (76654S41)
- BESSEY Ehkxl, Protection Caps, Plastic, 10 Pcs , 3101961 (3101961)
- Wilton Vise and Clamp Parts