Shop All Vise and Clamp Parts
Wilton
Jaw Cap, Magnefix, Aluminum
Mfr # 14871
Zoro # G902751076
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5-1/2 in
- Overall Length 5-5/8 in
- Overall Height 1-1/8 in
- Overall Width 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 14871
- Zoro # G902751076
- UPC # 19907148715
- Country of Origin Unknown
- Category Vise and Clamp Parts
Dimensions
Jaw Width | 5-1/2 in |
Overall Length | 5-5/8 in |
Overall Height | 1-1/8 in |
Overall Width | 1-3/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8 in. drive S SAE 12 Point Socket Wrench Set 11 pc (CSWS11S)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461L)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-11, H3 Limit (14382)
- CENTURY DRILL & TOOL 11/64" Jobber Length Drill Bit (88211)
- WILTON 404-8, Copper Jaw Caps, 8in. Jaw Width (24409)
- WILTON Replacement Vise Jaw, Copper, 8 in, PR (404-8)
- WILTON Lock Nut Assembly (2904270)
- WILTON Replacement Vise Jaw, Copper, 5 in, PR (404-5)
- WILTON Jaw Inserts for 4TK27, 4.5 L, PK2 (76654S41)
- WILTON Replacement Shoe for No. 5ERE7 (63299)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- Wilton Machine Tool Parts