Shop All C Clamps
Wilton
Jaw Cap For Clamp
Mfr # 14843
Zoro # G302657831
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6 in
- Overall Width 1.7 in
- Overall Clamp Length 7.9 in
- Overall Height 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/8"-8 HSS Plug Hand Tap (DWTST2-1/8-8P)
- KO-KEN Bit Socket 17mm Hex 75mm 3/4 Sq. Drive (6012M.75-17)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 1/2 in L (54TN88)
- FREUD BLADE SAW 10"" 60T FREUD (D1060X)
- WILTON C-Clamp, 8", Steel, Extra HD, 12,500 lb. (108)
- WILTON C-Clamp, 6", Steel, Regular Duty, 5400 lb. (4406)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 600 lb. (252-1/2)
- WILTON 86660 GSM40, 16in Heavy Duty F-Clamp (86660-WILTON)
- WILTON C-Clamp, 5-1/4", Steel, Extra HD, 23,800 lb. (5-FC)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408)
- UNITED SCIENTIFIC C-Clamp, 2" Jaw Opening (CLMPC2)
- Wilton Clamps