Shop All Lever Chain Hoists
Wilton
Hoist, 30FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 30 ft Hoist Lift
Mfr # L100-200WO-30
Zoro # G1938209
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$917.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # L100-200WO-30
- Zoro # G1938209
- UPC # 731325171815
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist, 30FT Lift, Overload Pro, 2 Ton |
Load Capacity | 4000 lb. |
Hoist Lift | 30 ft |
Hoist Overload Protection | No |
Description
Hoist, 30FT Lift, Overload Pro, 2 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Portable Flexible Expandable 2'4"-8'11" Conveyor Steel Skate Wheels - 14"W (988988)
- BAUER LADDER 10 ft Fiberglass Stepladder (35410)
- KINEDYNE Lever Binder Lok (80146GRA)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8D3C1P6)
- WILTON Hoist, 15FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 15 ft Hoist Lift (L100-200WO-15)
- WILTON Hoist, 10FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 10 ft Hoist Lift (L100-500WO-10)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- WILTON Hoist, 20FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 20 ft Hoist Lift (L100-100WO-20)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- WILTON Hoist, 20FT Lift, Overload Pro, 10 Ton, 10 ton Load Capacity, 20 ft Hoist Lift (L100-1000WO-20)
- VESTIL Economy Lever Hoist, 12K, 20 ft., 12000 lb. Load Capacity, 20 ft Hoist Lift (ELH-120-20)
- Wilton Hoists