Shop All Lever Chain Hoists
Wilton
Hoist, 30FT Lift 41276 Ton, 1000 lb. Load Capacity, 30 ft Hoist Lift
Mfr # L100-50WO-30
Zoro # G1938610
product price: $532.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Hoist Lift 30 ft
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # L100-50WO-30
- Zoro # G1938610
- UPC # 731325171488
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist, 30FT Lift 41276 Ton |
Load Capacity | 1000 lb. |
Hoist Lift | 30 ft |
Hoist Overload Protection | No |
Description
Hoist, 30FT Lift 41276 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON LB Lever Hoist - 3 ton, 20 foot lift (LB030-20)
- WESCO Drum Truck, Deluxe Series, 15BTW (240002)
- ZORO SELECT Portable Hopper, Steel, 1 cu. yd., 2000 lb. (P-HOP-1)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J831)
- WILTON Hoist, 15FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 15 ft Hoist Lift (L100-200WO-15)
- WILTON Hoist, 10FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 10 ft Hoist Lift (L100-500WO-10)
- WILTON Hoist, 10FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 10 ft Hoist Lift (L100-100WO-10)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- WILTON Hoist, 30FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 30 ft Hoist Lift (L100-200WO-30)
- WILTON Hoist, 30FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 30 ft Hoist Lift (L100-500WO-30)
- MAGNA LIFTING PRODUCTS 3/4 ton Capacity, Lever Hoist, MAGNA, 15' Lift (LH07515)
- Wilton Hoists