Shop All Lever Chain Hoists
Wilton
Hoist, 20FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 20 ft Hoist Lift
Mfr # L100-500WO-20
Zoro # G1937807
product price: $1,259.70
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$1,259.70
Free 30-Day Returns
Key Features
- Load Capacity 10000 lb.
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # L100-500WO-20
- Zoro # G1937807
- UPC # 731325172294
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist, 20FT Lift, Overload Pro, 5 Ton |
Load Capacity | 10000 lb. |
Hoist Lift | 20 ft |
Hoist Overload Protection | No |
Description
Hoist, 20FT Lift, Overload Pro, 5 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Diagonal Cross Brace - Hole End - 27 3/4" - 10' L (0010-01-10)
- CROSBY Eye Hook, Carbon Steel, 1500 lb., Red (1022205)
- COFFING HOISTS Latch Kit Lhhb 1/2 t (GHH5074U)
- APACHE Conveyor Belt, Tan Rubber, 100 Ft x 24 In (28000135)
- WILTON Hoist, 10FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 10 ft Hoist Lift (L100-500WO-10)
- WILTON Hoist, 30FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 30 ft Hoist Lift (L100-500WO-30)
- WILTON Hoist, 15FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 15 ft Hoist Lift (L100-500WO-15)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- WILTON Hoist, 30FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 30 ft Hoist Lift (L100-200WO-30)
- WILTON Hoist, 10FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 10 ft Hoist Lift (L100-100WO-10)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 5ft. Load Chain, 3000 lb. Load Capacity, 5 ft Hoist Lift (OZIND150-5LH)
- Wilton Lever Chain Hoists