Shop All Lever Chain Hoists
Wilton
Hoist, 20FT Lift, Overload Pro, 3 Ton, 6000 lb. Load Capacity, 20 ft Hoist Lift
Mfr # L100-300WO-20
Zoro # G1937999
product price: $966.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$966.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # L100-300WO-20
- Zoro # G1937999
- UPC # 731325172119
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist, 20FT Lift, Overload Pro, 3 Ton |
Load Capacity | 6000 lb. |
Hoist Lift | 20 ft |
Hoist Overload Protection | No |
Description
Hoist, 20FT Lift, Overload Pro, 3 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Swivl Stem Castr, Polyurthan, 5 in., 500 lb (131020)
- GORILLA TIE DOWN 1in x 16ft 1500 lb Self Locking Retractable Ratchet Strap / Gorilla, 2PK (92002)
- DAYTON Cable, 3/8 In, L250Ft, WLL2880Lb, 7x19, Steel (2TAF6)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1078-CP)
- WILTON Compact Lever Hoist - 5FT Chain 0.25 Ton, 500 lb. Load Capacity, 5 ft Hoist Lift (JLH-25-5)
- WILTON Hoist, 20FT Lift, Overload Pro, 10 Ton, 10 ton Load Capacity, 20 ft Hoist Lift (L100-1000WO-20)
- WILTON Hoist, 30FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 30 ft Hoist Lift (L100-200WO-30)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- WILTON Hoist, 30FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 30 ft Hoist Lift (L100-500WO-30)
- WILTON Hoist, 15FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 15 ft Hoist Lift (L100-200WO-15)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- Wilton Hoists