Shop All Lever Chain Hoists
Wilton
Hoist, 20FT Lift, Overload Pro, 10 Ton, 10 ton Load Capacity, 20 ft Hoist Lift
Mfr # L100-1000WO-20
Zoro # G1937700
product price: $3,245.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$3,245.99
Free 30-Day Returns
Key Features
- Load Capacity 10 ton
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # L100-1000WO-20
- Zoro # G1937700
- UPC # 731325172478
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist, 20FT Lift, Overload Pro, 10 Ton |
Load Capacity | 10 ton |
Hoist Lift | 20 ft |
Hoist Overload Protection | No |
Description
Hoist, 20FT Lift, Overload Pro, 10 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 6' - 4-ply (EE4-901-06-T3)
- DURASTAR Axle (Zerk), 1/2-13 x 3-3/8 x 5/8, For 34/30 Series (AZ0856)
- US CARGO CONTROL 2" Round Ring (RR380)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- WILTON Hoist, 30FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 30 ft Hoist Lift (L100-200WO-30)
- WILTON Hoist, 10FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 10 ft Hoist Lift (L100-500WO-10)
- WILTON Hoist, 20FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 20 ft Hoist Lift (L100-500WO-20)
- WILTON Hoist, 20FT Lift 41276 Ton, 1000 lb. Load Capacity, 20 ft Hoist Lift (L100-50WO-20)
- WILTON Compact Lever Hoist - 15FT Chain 0.5 Ton, 1000 lb. Load Capacity, 15 ft Hoist Lift (JLH-50-15)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- MAGNA LIFTING PRODUCTS 1 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH10010)
- Wilton Hoists