Shop All Lever Chain Hoists
Wilton
Hoist, 20FT Lift 37257 Ton, 3000 lb. Load Capacity, 20 ft Hoist Lift
Mfr # L100-150WO-20
Zoro # G1938367
product price: $553.86
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$553.86
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # L100-150WO-20
- Zoro # G1938367
- UPC # 731325170535
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist, 20FT Lift 37257 Ton |
Load Capacity | 3000 lb. |
Hoist Lift | 20 ft |
Hoist Overload Protection | No |
Description
Hoist, 20FT Lift 37257 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER AL Stepladder Safety and Instruction Labels (LAS100)
- RICHELIEU HARDWARE Contemporary Ball Caster, Swivel Without Brake, with Plate, Satin Chrome, Gray (75002010501)
- CAMPBELL CHAIN & FITTINGS Chain, 20ft, 3/16in, Proof Coil, Zinc Plated (T0143220)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (S20)
- WILTON Compact Lever Hoist - 5FT Chain 0.25 Ton, 500 lb. Load Capacity, 5 ft Hoist Lift (JLH-25-5)
- WILTON Hoist, 20FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 20 ft Hoist Lift (L100-100WO-20)
- WILTON Hoist, 30FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 30 ft Hoist Lift (L100-500WO-30)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- WILTON Hoist, 10FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 10 ft Hoist Lift (L100-500WO-10)
- WILTON Hoist, 20FT Lift, Overload Pro, 10 Ton, 10 ton Load Capacity, 20 ft Hoist Lift (L100-1000WO-20)
- INGERSOLL-RAND Hoist, 2 tons, 15 ft. Lift, 13 ft. Drop, 4000 lb. Load Capacity, 13 ft Hoist Lift (SLB300-20)
- Wilton Hoists