Shop All Electric Hoists
Wilton
Hoist, 20FT Electric Hoist, 115V, 20 ft, 115V
Mfr # JSH-275-20
Zoro # G1937962
product price: $2,177.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,177.99
Free 30-Day Returns
Key Features
- Hoist Lift 20 ft
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # JSH-275-20
- Zoro # G1937962
- UPC # 662755101540
- Country of Origin China
- Category Electric Hoists
Details
Item | Hoist, 20FT Electric Hoist, 115V |
Hoist Lift | 20 ft |
Hoist Overload Protection | No |
Description
Hoist, 20FT Electric Hoist, 115V, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 5/8", 20mL, 200 ft. L (43VN02)
- ZORO SELECT Kingpinless Swivel Plate Caster, 375lb, Single Ball (P25S-PRP050R-14)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 4 in W, Nylon, Yellow (EN2604NX5)
- WILTON 5Ss-1C-10, 5 Ton, 1Ph, 10In. Lift, 115/2, 5 ton, 10 ft, 115/230V (511000)
- WILTON Hoist, 10FT Lift Electric Hoist, 115V, 10 ft, 115V (JSH-550-10)
- WILTON Hoist, 15FT Electric Hoist, 115V, 15 ft, 115V (JSH-275-15)
- WILTON Prewired 230V 3SS-1C-20, 3 Ton, 1Ph, , 3 ton, 20 ft, 115/230V (3SS-1C-20)
- WILTON Hoist, 20FT Electric Hoist, 115V, 20 ft, 115V (JSH-550-20)
- WILTON Hoist, 10FT Lift Electric Hoist, 115V, 10 ft, 115V (JSH-275-10)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXG9)
- Wilton Hoists