Shop All Lever Chain Hoists
Wilton
Hoist, 15FT Lift, Overload Pro, 10 Ton, 10 ton Load Capacity, 15 ft Hoist Lift
Mfr # L100-1000WO-15
Zoro # G1937752
product price: $3,005.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$3,005.99
Free 30-Day Returns
Key Features
- Load Capacity 10 ton
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # L100-1000WO-15
- Zoro # G1937752
- UPC # 731325172461
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist, 15FT Lift, Overload Pro, 10 Ton |
Load Capacity | 10 ton |
Hoist Lift | 15 ft |
Hoist Overload Protection | No |
Description
Hoist, 15FT Lift, Overload Pro, 10 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, 7200 18 Pneumatic (R-72188-PR)
- WARN Electric Winch, 12VDC, 10, 000 lb. Capacity, Motor HP: 6.5 (103252)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 3ft. L (SFERSST1-03)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJX8)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- WILTON Hoist, 20FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 20 ft Hoist Lift (L100-100WO-20)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- WILTON Hoist, 15FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 15 ft Hoist Lift (L100-500WO-15)
- WILTON Compact Lever Hoist - 5FT Chain 0.25 Ton, 500 lb. Load Capacity, 5 ft Hoist Lift (JLH-25-5)
- WILTON Hoist, 20FT Lift 41276 Ton, 1000 lb. Load Capacity, 20 ft Hoist Lift (L100-50WO-20)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 15 ft., 6000 lb. Load Capacity, 15 ft Hoist Lift (SLB600-15)
- Wilton Hoists