Shop All Lever Chain Hoists
Wilton
Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift
Mfr # L100-250WO-15
Zoro # G5220446
product price: $352.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
- Hoist Lift 15 ft
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # L100-250WO-15
- Zoro # G5220446
- UPC # 662756198587
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist, 15FT Lift 41278 Ton |
Load Capacity | 500 lb. |
Hoist Lift | 15 ft |
Hoist Overload Protection | No |
Description
Hoist, 15FT Lift 41278 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 40MM X 3Ft 2600 LBS ENDLESS ROUND SLING (C1070)
- KINEDYNE Logistic Ratchet Strap, 20ft x, 2In, 1000lb (642001GRA)
- ZORO SELECT Shelving, Chrome, 18x48 (MHL1848CG)
- GUARDAIR Brass Extension, 12 In. (74E012B)
- WILTON Hoist, 20FT Lift 41276 Ton, 1000 lb. Load Capacity, 20 ft Hoist Lift (L100-50WO-20)
- WILTON Compact Lever Hoist - 5FT Chain 0.25 Ton, 500 lb. Load Capacity, 5 ft Hoist Lift (JLH-25-5)
- WILTON Hoist, 10FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 10 ft Hoist Lift (L100-500WO-10)
- WILTON Hoist, 15FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 15 ft Hoist Lift (L100-500WO-15)
- WILTON Hoist, 30FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 30 ft Hoist Lift (L100-500WO-30)
- WILTON Hoist, 20FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 20 ft Hoist Lift (L100-500WO-20)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft Hoist Lift (JLP-300A-5SH)
- Wilton Lifting Equipment