Shop All Electric Hoists
Wilton
Hoist, 15FT Electric Hoist, 115V, 500 lb., 15 ft
Mfr # JSH-550-15
Zoro # G1937831
product price: $2,026.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,026.00
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
- Hoist Lift 15 ft
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # JSH-550-15
- Zoro # G1937831
- UPC # 662755100949
- Country of Origin China
- Category Electric Hoists
Details
Item | Hoist, 15FT Electric Hoist, 115V |
Load Capacity | 500 lb. |
Hoist Lift | 15 ft |
Hoist Overload Protection | No |
Description
Hoist, 15FT Electric Hoist, 115V, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 450 lb. Load Rating (53CM74)
- WERNER 3 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6203)
- SPORTSMAN Hand Winch, 1000 Lbs. (W1000)
- J.W. WINCO JW Winco GN1804.1-M25X1.5 Spanner Locknut (1804.1-M25X1.5)
- WILTON Hoist, 15FT Electric Hoist, 115V, 15 ft, 115V (JSH-275-15)
- WILTON Hoist, 10FT Lift Electric Hoist, 115V, 10 ft, 115V (JSH-275-10)
- WILTON 5Ss-1C-10, 5 Ton, 1Ph, 10In. Lift, 115/2, 5 ton, 10 ft, 115/230V (511000)
- WILTON Prewired 230V 3SS-1C-20, 3 Ton, 1Ph, , 3 ton, 20 ft, 115/230V (3SS-1C-20)
- WILTON Hoist, 10FT Lift Electric Hoist, 115V, 10 ft, 115V (JSH-550-10)
- WILTON Hoist, 20FT Electric Hoist, 115V, 20 ft, 115V (JSH-550-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- Wilton Electric Hoists