Shop All Lever Chain Hoists
Wilton
Hoist, 10FT Lift, Overload Pro, 15 Ton, 15 ton Load Capacity, 10 ft Hoist Lift
Mfr # L100-1500WO-10
Zoro # G1937667
product price: $3,354.78
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$3,354.78
Free 30-Day Returns
Key Features
- Load Capacity 15 ton
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # L100-1500WO-10
- Zoro # G1937667
- UPC # 662756198617
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist, 10FT Lift, Overload Pro, 15 Ton |
Load Capacity | 15 ton |
Hoist Lift | 10 ft |
Hoist Overload Protection | No |
Description
Hoist, 10FT Lift, Overload Pro, 15 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 12X5 1-1/4Rb (W-1250-D-1-1/4)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1606DFX8)
- FAIRBANKS Semi-Steel Wheels, 8"x2" (108-SRA)
- GUARDIAN EQUIPMENT Single Stanchion, 39 In. H, Steel (15225)
- WILTON Hoist, 10FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 10 ft Hoist Lift (L100-500WO-10)
- WILTON Hoist, 30FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 30 ft Hoist Lift (L100-200WO-30)
- WILTON Hoist, 20FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 20 ft Hoist Lift (L100-100WO-20)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- WILTON Hoist, 10FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 10 ft Hoist Lift (L100-100WO-10)
- HARRINGTON LB Lever Hoist - 3 ton, 20 foot lift (LB030-20)
- Wilton Hoists