Shop All Lever Chain Hoists
Wilton
Hoist, 10FT Lift, Overload Pro, 10 Ton, 20000 lb. Load Capacity, 10 ft Hoist Lift
Mfr # L100-1000WO-10
Zoro # G1937719
product price: $2,701.98
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$2,701.98
Free 30-Day Returns
Key Features
- Load Capacity 20000 lb.
- Hoist Lift 10 ft
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # L100-1000WO-10
- Zoro # G1937719
- UPC # 662755995392
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist, 10FT Lift, Overload Pro, 10 Ton |
Load Capacity | 20000 lb. |
Hoist Lift | 10 ft |
Hoist Overload Protection | No |
Description
Hoist, 10FT Lift, Overload Pro, 10 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12P)
- DAYTON Geared Trolley, 40,000 lb. (OZ20GBT)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2512)
- DAYTON Wheel (401-14)
- WILTON Hoist, 30FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 30 ft Hoist Lift (L100-200WO-30)
- WILTON Hoist, 20FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 20 ft Hoist Lift (L100-100WO-20)
- WILTON Hoist, 30FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 30 ft Hoist Lift (L100-500WO-30)
- WILTON Hoist, 20FT Lift, Overload Pro, 10 Ton, 10 ton Load Capacity, 20 ft Hoist Lift (L100-1000WO-20)
- WILTON Hoist, 20FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 20 ft Hoist Lift (L100-500WO-20)
- WILTON Hoist, 10FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 10 ft Hoist Lift (L100-100WO-10)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 29/64 in Hook Opening (5HT16)
- Wilton Hoists