Shop All Lever Chain Hoists
Wilton
Hoist, 10FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 10 ft Hoist Lift
Mfr # L100-100WO-10
Zoro # G5220665
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$351.90
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # L100-100WO-10
- Zoro # G5220665
- UPC # 662755995439
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Hoist, 10FT Lift, Overload Pro, 1 Ton |
Load Capacity | 2000 lb. |
Hoist Lift | 10 ft |
Hoist Overload Protection | No |
Description
Hoist, 10FT Lift, Overload Pro, 1 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 14 to 16 ft. Opening W (PECO 1665)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Yellow (EE1604DFX4)
- KAHUNA WAGONS Kahuna Wagons-Aluminum Wagon Hitch with LED Brake Light-Type B Large (CRT020-B)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L13)
- WILTON Hoist, 20FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 20 ft Hoist Lift (L100-100WO-20)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- WILTON Hoist, 20FT Lift, Overload Pro, 10 Ton, 10 ton Load Capacity, 20 ft Hoist Lift (L100-1000WO-20)
- WILTON Hoist, 15FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 15 ft Hoist Lift (L100-500WO-15)
- WILTON Compact Lever Hoist - 15FT Chain 0.5 Ton, 1000 lb. Load Capacity, 15 ft Hoist Lift (JLH-50-15)
- WILTON Hoist, 30FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 30 ft Hoist Lift (L100-200WO-30)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- Wilton Hoists