Shop All Specialty Sanders
Wilton
Dual Drum Sander 7.5HP 1PH 230V, 2 Speed
Mfr # 1791320
Zoro # G1937308
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$8,599.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
- Product Type Dual Drum Sander 7.5HP 1PH 230V, 2 Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 1791320
- Zoro # G1937308
- UPC # 662755945809
- Country of Origin Taiwan, Province of China
- Category Specialty Sanders
Details
Item | Dual Drum Sander 7.5HP 1PH 230V, 2 Speed |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Product Type | Dual Drum Sander 7.5HP 1PH 230V, 2 Speed |
Description
Dual Drum Sander 7.5HP 1PH 230V, 2 Speed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BM-607)
- STANLEY Pocket Clip Phillips Screwdriver #0 Round (64-170-A)
- JET Collection Bags, 2-2/3ftLx32-11/16inH, PK5 (717521)
- AVEN Tweezers, Utility, 12" (18432)
- DEWALT Cordless Band file, 20V, 18 in, 3 lb (DCM200B)
- BN PRODUCTS USA Corded Drywall Sander, 5 A, Motor 6000 RPM (BNR1839)
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- TOOLPRO Pro Pole Sander Pole (TP04030)
- FULL CIRCLE Pole Rbr Grp Ltwt4'L (FX4)
- DREMEL HIGH SPEED CUTTER 5/16"" (134)
- JET Drum Sander, 1-3/4 HP, Corded, 115V (JWDS-1836)
- Wilton Sanders & Accessories