Shop All Specialty Sanders
Wilton
Dual Drum Sander, 10HP 3PH 230/460V, 2
Mfr # 1791321
Zoro # G5220820
product price: $9,099.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$9,099.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1791321
- Zoro # G5220820
- UPC # 662755945816
- Country of Origin Taiwan, Province of China
- Category Specialty Sanders
Details
Item | Dual Drum Sander, 10HP 3PH 230/460V, 2 |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Dual Drum Sander, 10HP 3PH 230/460V, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"-27/64" 100 Degree Countersink (WELCSA-14)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (41142)
- ECLIPSE 6 1/2 in Wire Stripper 20 to 10 AWG (CP-302G)
- VULCAN Trowel Cement 4X14In Ergonomic (36204)
- WILTON Dual Drum Sander 7.5HP 1PH 230V, 2 Speed (1791320)
- BN PRODUCTS USA Corded Drywall Sander, 5 A, Motor 6000 RPM (BNR1839)
- BN PRODUCTS USA Corded Drywall Sander, 6 A, Motor 2700 RPM (BNR1841)
- JET Drum Sander, 1-3/4 HP, Corded, 115V (JWDS-1836)
- FULL CIRCLE Pole Rbr Grp Ltwt4'L (FX4)
- HARDIN Triad Planetary Polisher Base with HD-5 Wet Variable Speed Polisher (BRTRH3BSET) (TRH3-K)
- DEWALT Cordless Band file, 20V, 18 in, 3 lb (DCM200B)
- Wilton Specialty Sanders