Shop All Bench Vises
Wilton
DRILL PRESS VISE XXX
Mfr # WIL63240
Zoro # G708170545
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 5 in
- Height 4.4 in
- Jaw Width (In.) 5-1/2 in
- Length 12.8 in
- Type Continuous Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # WIL63240
- Zoro # G708170545
- UPC # 19907632405
- Country of Origin India
- Category Bench Vises
Dimensions
Height | 4.4 in |
Jaw Width (In.) | 5-1/2 in |
Length | 12.8 in |
Width | 7-5/8 in |
Jaw Depth | 1-7/8 in |
Details
Max. Opening | 5 in |
Type | Continuous Nut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Yellow, Gas Line, PVC, PK100 (4521YBK509-200)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF98)
- MILTON INDUSTRIES GRIP CHUCK 1/4 M (MI694)
- CRESCENT NICHOLSON FILE 6""XXSLIM TAPER CARD (21874NN)
- WILTON Combination Vise, Serrated Jaw, 10 5/8" L (4650R)
- WILTON 10" Standard Duty Woodworking Vise with Stationary Base (79A)
- WILTON Combination Vise, 5-1/2" Jaw Width (855M)
- WILTON 6-1/2" Standard Duty Combination Vise with Swivel Base (11128BH)
- WILTON 8" Drill Press Vise (13403)
- WILTON 4" Low Profile Drill Press Vise (11744)
- WILTON 2-1/2" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-65)
- Wilton Vises & Presses