Shop All Drill Presses
Wilton
DRILL PRESS VICE 8IN
Mfr # WIL13403
Zoro # G808198937
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Depth 2 in
- Opening Capacity Max (In.) 8-3/16 in
- Jaw Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # WIL13403
- Zoro # G808198937
- UPC # 19907134039
- Country of Origin Taiwan, Province of China
- Category Drill Presses
Dimensions
Jaw Depth | 2 in |
Jaw Width | 8 in |
Details
Opening Capacity Max (In.) | 8-3/16 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jig Saw Blade, Carbide, 3-5/8" L, T Shank (T128BHM1)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In (W-3)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- H & H INDUSTRIAL PRODUCTS Pipe Tap, 1/4-1/2", Taper, NPT (1011-3313)
- WILTON 354170 Floor Drill Press- 2 0 in. (JET-354170)
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step (9680342)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed (55MJ87)
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed (53UH02)
- DAYTON Floor Drill Press, Geared Head Drive, 3 hp, 240 V, 22 in Swing, 8 Speed (53UH04)
- JET Floor Drill Press, Belt Drive, 2 hp, 115/230 V, 20 in Swing, Variable Speed (JDP-20VS-1)
- JET Floorstanding Drill Press, 15 (JDP-15F)
- Wilton Drill Presses