Shop All Dead Blow Hammers
Wilton
Dead Blow Hammer, 32 oz., 14
Mfr # 55214
Zoro # G0459061
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber over Steel
- Handle Material Steel
- Overall Length 14 in
- Tether Capable Tether Ready
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 55214
- Zoro # G0459061
- UPC # 731325375985
- Country of Origin Mexico
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 3/4 in |
Overall Length | 14 in |
Head Length | 5 in |
Handle Length | 14 in |
Hammer Face Diameter | 1 3/4 in |
Description
If you are looking for a dead blow hammer that is comfortable to use, the Wilton 55214 Dead Blow Hammer will be perfect. The rubber over steel handle provides both comfort and durability. This 32 oz. dead blow hammer has an ergonomic design that offers superior grip. Its head is made of rubber over steel, giving it high impact resistance while also protecting your items from damage. With a 1 3/4" face diameter, this black dead blow hammer has excellent balance and precision in its blows. The Wilton 55214 Dead Blow Hammer is the ideal tool for delicate jobs requiring controlled force.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 24" True Blue Box Level (E75.24)
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- MAKITA 1/2" Drill Chuck (193822-6)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 7/8" (RFW-28)
- WILTON Dead Blow Hammer, 48 oz., 14 (55314)
- WILTON Dead Blow Hammer, 24 oz., 13-1/2" (55114)
- WILTON Dead Blow Hammer, 8 lb., 31-1/2" (55830)
- WILTON Dead Blow Hammer, 64 oz., 16-1/2" (55416)
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- WILTON Master Hammer Kit, Forged 46 HRC Steel (11108)
- WESTWARD Dead Blow Hammer, 8 oz., 10-5/8" (22PN73)
- Wilton Hammers and Striking Tools