Shop All Dead Blow Hammers
Wilton
Dead Blow Hammer, 24 oz., 13-1/2"
Mfr # 55114
Zoro # G0459070
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber over Steel
- Handle Material Steel
- Overall Length 14 in
- Tether Capable Tether Ready
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 55114
- Zoro # G0459070
- UPC # 731325375978
- Country of Origin Mexico
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 1/2 in |
Overall Length | 14 in |
Head Length | 4 1/8 in |
Handle Length | 14 in |
Hammer Face Diameter | 1 1/2 in |
Description
Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Rubber over Steel, Handle Material Steel, Head Weight 24 oz, Face Diameter 1 1/2 in, Head Length 4 1/8 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer Yes, Non-Marring Yes, Non-Sparking No, Tether Ready Yes, Face Hardness Soft, Features Dead Blow Function Eliminates Bounce Back when Striking Hardened Surfaces, Ergonomic Handle, Lanyard Hole, No Slip Grip, Spark Resistant for Safe Use Near Combustible Materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS V-Notch Midget Trowel, 1/4" x 3/16 (ST392)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR6114B25)
- K-TOOL INTERNATIONAL 20Oz Rubber Mallet (KTIXD71720R)
- GEARWRENCH 1/2" Drive 90T Cushion Grip Locking Flex Ratchet 24" (81372T)
- WILTON Dead Blow Hammer, 8 lb., 31-1/2" (55830)
- WILTON Dead Blow Hammer, 64 oz., 16-1/2" (55416)
- WILTON Dead Blow Hammer, 32 oz., 14 (55214)
- WILTON Dead Blow Hammer, 48 oz., 14 (55314)
- WILTON Master Hammer Kit, Forged 46 HRC Steel (11108)
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- VAUGHAN Dead Blow Hammer, 24 oz., 12" (585-12)
- Wilton Hammers and Striking Tools