Shop All Power Saw Accessories
Wilton
Dado Insert for Deluxe XACTA Saw
Mfr # 708097
Zoro # G3266755
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 708097
- Zoro # G3266755
- UPC # 662755952944
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Details
Item | Dado Insert for Deluxe XACTA Saw |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Dado Insert for Deluxe XACTA Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Plastic, 15 In (40711)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #24 (C15923)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TL97)
- STAHLWILLE TOOLS Ring insert tool Size 41 mm Size of mount 14x18 mm (58224041)
- WILTON Block Set In Plastic Case, 1-2-3 (630400)
- WILTON Aloris Super-Precision Intro-Pro Sets (650275)
- WILTON Perma Pad Serrated Assembly for 14243, (2901340)
- WILTON SJTB-5/8, 5/8IN x 24IN, Fits SJ-10T (SJTB-5/8)
- WILTON JCP-4, 4 Ton 6FT Lift (JCP-4)
- WILTON Joint Spring Pin for Stock No. 63250 (1701500)
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- Wilton Power Saws