Shop All Bench Vises
Wilton
Combination Vise, Serrated Jaw, 9 1/8" L
Mfr # C0
Zoro # G9137534
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Base Type Swivel
- Jaw Type Replaceable
- Max. Opening Range 3 in to 5 in
- Throat Depth Range 3 in to 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # C0
- Zoro # G9137534
- UPC # 731325760415
- Country of Origin United States
- Category Bench Vises
Dimensions
Throat Depth Range | 3 in to 5 in |
Mounting Hole Dia. | 11/16 in |
Throat Depth | 4 1/2 in |
Overall Length | 17 in |
Jaw Width Range | 3 in to 5 in |
Throat Depth - Vises | 4 1/2 in |
Jaw Width - Vises | 3 1/2 in |
Overall Height | 9 1/8 in |
Overall Width | 7 15/16 in |
Pipe Diameter Range | 1/8 in - 2 1/2 in |
Pipe Diameter - Minimum | 1/8 in |
Pipe Diameter - Maximum | 2 1/2 in |
Jaw Face Width | 3 1/2 in |
Mounting Hole Diameter | 1/2 in |
Description
Combination Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 3 1/2 in, Jaw Opening - Maximum 5 in, Throat Depth 4 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Hardened steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 1/2 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Cast Iron
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert (925) for Mavic 3, 925-FOAM_MAVIC 3 (925-FOAM_MAVIC 3)
- BOSCH Glass and Tile Bit Set, 1/8-5/16, 4 Pc (GT2000)
- LENOX Hand Notcher, 30 Degrees V-Notch, 9 1/4 in, Stainless Steel (N2)
- MILWAUKEE TOOL 3/8 in. SAE Combination Wrench (45-96-9412)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (11105)
- WILTON 4" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-100)
- WILTON Combination Vise, 13-51/64" L, 7-1/2" H (675U)
- WILTON 8" Cross Slide Drill Press Vise (11698)
- WILTON 8" Standard Duty Combination Vise with Swivel Base (748A)
- JPW INDUSTRIES 676U 6.5 Utility Vise (28820)
- Wilton Bench Vises